Zoro Homepage

Cable - USBC - USB 2.0 - M/M - 0.5m

  • Mfr # USB2CC50CM

  • Zoro # G216423355


product price: $13.65
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Certification
EU RoHS
Shielding
Yes
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC50CM
Zoro #
G216423355
UPC #
65030865975
Country of Origin
China

Details

End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Certification
EU RoHS
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Item
Data Transfer Cable
Cable Type
USB-C
Connector Plating
Nickel
Features
Reversible, Charging
Environmentally Friendly
Yes
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Device Supported
Notebook, Wall Charger, Computer, Car Charger, Smartphone, Power Bank, Chromebook, MacBook
Color
Black
Connector Gender on First End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.