(CABSHELF1U) Rack Equipment
- Mfr # CABSHELF1U
- Zoro # G416471446
product price:Â
$
57.75
/ea
Key Features
Material
SPCC
Width
17.4 in
Height
1.8 in
Color
Black
REACH free of SVHC
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CABSHELF1U
- Zoro #
- G416471446
- UPC #
- 65030844154
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 17.4 in
- Height
- 1.8 in
- Rack Width
- 19 in
- Length
- 7 in
- Rack Height
- 1U
Details
- Item
- Rack Shelf
- Material
- SPCC
- Color
- Black
- REACH free of SVHC
- Yes
- Package Contents
- 1U 7in Depth Universal Fixed Rack Mount Shelf - 33lbs / 15kg, 4 x M6 Cage Nut, 4 x M6 Screws
- Environmentally Friendly
- Yes
- End of Life Manual Availability
- Yes
- Environmental Certification
- EU RoHS
- Static/Stationary Weight Capacity
- 33.20 lb
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.