(CABSHELF22V) Rack Equipment
- Mfr # CABSHELF22V
- Zoro # G316517794
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, SPCC
Width
19 in
Depth
22 in
Height
3.5 in
Static/Stationary Weight Capacity
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CABSHELF22V
- Zoro #
- G316517794
- UPC #
- 65030848107
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19 in
- Depth
- 22 in
- Height
- 3.5 in
- Rack Height
- 2U
- Rack Width
- 19 in
Details
- Item
- Rack Shelf
- Material
- Steel, SPCC
- Static/Stationary Weight Capacity
- 50 lb
- Environmentally Friendly
- Yes
- REACH free of SVHC
- Yes
- Color
- Black
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Package Contents
- 2U 22in Depth Rack Shelf, 4 x M6 Screws, 4 x M6 Cage Nuts, 1 x Instruction Manual
- End of Life Manual Availability
- Yes
- Environmental Certification
- EU RoHS
- Form Factor
- Rack-mountable
- Product Line
- Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.