
CAGE NUTS - 10-32 - 50 PACK - BLACK
Mfr # CABCAGENUTS1032
Zoro # G816471640
product price: $29.19
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Material
Steel
Environmentally Friendly
Yes
Height
0.40 in
Fastener Type
Cage Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABCAGENUTS1032
Zoro #
G816471640
UPC #
65030882927
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.40 in
Width
0.50 in
Depth
0.50 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Material
Steel
Environmentally Friendly
Yes
Fastener Type
Cage Nut
Item
Nut
Threads Per Inch (TPI)
32
Package Contents
50 x 10-32 Cage Nuts , 1 x Cage Nut Tool
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.