Shop STARTECH.COM
See all product information
Create Account
CAT6a Ethernet Cable LSZH
- Mfr # NLGN-3F-CAT6A-PATCH
- Zoro # G123924020
product price:Â
$
14.25
/ea
Key Features
Cable Length
3 ft
End 2 Gender
Male
Cable Jacket Color
Green
End 1 Gender
Male
Total Number of Conductors - Data Cable
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGN-3F-CAT6A-PATCH
- Zoro #
- G123924020
- UPC #
- 65030914369
- Country of Origin
- China
- End 2 Gender
- Male
- Cable Jacket Color
- Green
- End 1 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6a
- NEC Article and Type
- LSZH
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 3 ft
- Outside Dia.
- 0.22 in
- Wire Size
- 27 AWG
Description
Snagless S/FTP Cat6a cable for 10G networks; Up to 100W PoE; Ideal for 10GBASET switches/PoE devices such as IP cameras/Access Points 500MHz range enhances signal reliability; Low NearEnd Crosstalk (NEXT) and Return Loss (RL) Goldplated connectors; 27AWG pure bare copper w/braided shield; Low Smoke Zero Halogen (LSZH) jacket is safe for enclosed/poorly ventilated spaces 3foot; Green; Snagless; 10Gbps; 100W PoE++; S/FTP; 0.22in O.D.; Tested w/ Fluke CableAnalyzer/ETL Verified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.