Shop STARTECH.COM
See all product information
Create Account
(CDP235APDM) Connector Adapters
- Mfr # CDP235APDM
- Zoro # G916450941
product price:Â
$
30.25
/ea
Key Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Mini-phone Audio - Female, Powered USB Type C - Female
Overall Length
2 in
Color
Silver
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDP235APDM
- Zoro #
- G916450941
- UPC #
- 65030888806
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 2 in
- Width
- 0.9 in
- Height
- 0.4 in
Details
- Item
- Audio Adapter
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- Mini-phone Audio - Female, Powered USB Type C - Female
- Color
- Silver
- Connector Gender on First End
- Male
- Adapter Type
- Mini-phone/USB-C
- Product Material
- Metal
- Environmentally Friendly
- Yes
- Connector on First End Details
- 1 x 24-pin USB Type C Powered USB Male
- Connector Gender on Second End
- Female
- Connector on Second End Details
- 1 x 24-pin USB Type C Powered USB Female, 1 x Mini-phone Audio Female
- Environmental Certification
- EU RoHS
- End of Life Manual Availability
- Yes
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
- REACH free of SVHC
- Yes
- Operating System Compatibility
- Windows 10, macOS Big Sur 11.0, macOS Catalina 10.15, Windows 11, iPadOS, macOS Monterey 12.0, macOS High Sierra 10.13, macOS Mojave 10.14, Android, macOS Ventura 13.0
- Features
- Snagless, Charging, USB- Power Delivery (USB PD), Tangle-free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.