Shop STARTECH.COM
See all product information
Create Account
(CDP2HDUCP) Connector Adapter
Mfr # CDP2HDUCP
Zoro # G816450751
product price:Â $49.75
/eaKey Features
End 1 Connection Type
USB 3.0 Type C - Male
End 2 Connection Type
USB 3.0 Type C - Female, HDMI Digital Audio/Video - Female
Overall Length
2 in
Color
Black
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CDP2HDUCP
Zoro #
G816450751
UPC #
65030866231
Country of Origin
China
Dimensions
Overall Length
2 in
Height
0.5 in
Width
1.3 in
Details
Item
Video Adapter
End 1 Connection Type
USB 3.0 Type C - Male
End 2 Connection Type
USB 3.0 Type C - Female, HDMI Digital Audio/Video - Female
Color
Black
Connector Gender on First End
Male
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on First End Details
1 x 24-pin Type C USB 3.0 USB Male
Adapter Type
HDMI/USB
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video Female, 1 x 24-pin Type C USB 3.0 USB Female
Connector Gender on Second End
Female
Features
Plug and Play, HDCP 2.2, HDCP 1.4
Environmental Certification
EU RoHS
Maximum Resolution Supported
4096 x 2160
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Product Material
Plastic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.