Zoro Homepage

Ceiling Mount for TV - 1.8' to 3' Pole

  • Mfr # FPCEILPTBSP

  • Zoro # G116440124


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Features
Space Saving Design, Swivel, Adjustable, Cable Management, Telescoping, Full Motion, Tilt, 60° Swivel
Number of Displays Supported
1
Device Supported
Plasma Display, LED Display, Flat Panel Display, LCD Display
Maximum Load Capacity
110.23 lb
Length
26.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCEILPTBSP
Zoro #
G116440124
UPC #
65030870405
Country of Origin
China

Dimensions

Length
26.80 in
Width
17.10 in
Maximum Screen Size Supported
75 in
Minimum Screen Size Supported
32 in
Height
45.30 in

Details

Features
Space Saving Design, Swivel, Adjustable, Cable Management, Telescoping, Full Motion, Tilt, 60° Swivel
Number of Displays Supported
1
Item
Ceiling Mount
Device Supported
Plasma Display, LED Display, Flat Panel Display, LCD Display
Maximum Load Capacity
110.23 lb
Mounting Pattern
400 x 300, 600 x 400, 200 x 200, 200 x 400, 200 x 300, 300 x 200, 400 x 200, 400 x 400, 600 x 300, 600 x 200, 300 x 300
Includes
1 x Ceiling Mount and Pole, 1 x Extension Pole, 2 x Vertical Brackets, 1 x Horizontal Bracket, 2 x Bolts, 2 x Nuts, 1 x Wrench, 1 x Hex Key, 1 x Mounting Template, 4 x M5x14 mm Screws, 4 x M6x14 mm Screws, 4 x M6x30 mm Screws, 4 x M8x30 mm Screws, 4 x M8x50 mm Screws, 4 x Rectangular Washers, 8 x Small Spacers, 8 x Large Spacers, 4 x 6.3x55 mm Screws, 4 x Concrete Anchor, 4 x Circular Washers, 1 x Instruction Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.