
Ceiling Mount for TV - 8.2' to 9.8' Pole
Mfr # FPCEILPTBLP
Zoro # G416440121
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
400 x 200, 400 x 400, 600 x 400, 200 x 200, 300 x 300
Width
17.13 in
Length
26.77 in
Height Adjustable
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPCEILPTBLP
Zoro #
G416440121
UPC #
65030870412
Country of Origin
China
Dimensions
Width
17.13 in
Length
26.77 in
Height Adjustable
Yes
Maximum Screen Size Supported
75 in
Height
10.56 ft
Details
Mounting Pattern
400 x 200, 400 x 400, 600 x 400, 200 x 200, 300 x 300
Item
Ceiling Mount
Environmentally Friendly
Yes
Device Supported
Flat Panel Display
Maximum Load Capacity
110.23 lb
Number of Displays Supported
1
Features
Full Motion, Pivot, Adjustable, Swivel, Tilt
Color
Black
Includes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.