Zoro Homepage

CERTIFIED THUNDERBOLT 3 DOCKING STATION 40GBPS W/ DUAL MONITOR 4K 60HZ DISPLAYPO

  • Mfr # TB3DOCK2DPPD

  • Zoro # G914877672


product price: $157.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 10, Windows 8.1, Mac OS X 10.12 Sierra, Windows 11, Windows 8
Includes
Thunderbolt 3 Cable , USB-C to DisplayPort Cable , Universal Power Adapter , Power Cords (NA/JP, ANZ) , Instruction Manual
Color
Space Gray
Height
1.34 in
Watts
85 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3DOCK2DPPD
Zoro #
G914877672
UPC #
65030863667
Country of Origin
China

Dimensions

Height
1.34 in
Width
3.43 in
Length
8.7 in

Details

Item
Docking Station
OS Compatibility
Windows 10, Windows 8.1, Mac OS X 10.12 Sierra, Windows 11, Windows 8
Includes
Thunderbolt 3 Cable , USB-C to DisplayPort Cable , Universal Power Adapter , Power Cords (NA/JP, ANZ) , Instruction Manual
Color
Space Gray
Watts
85 W
DisplayPort
Yes
Memory Card Supported
microSDHC, SDXC, SDHC, SD, microSDXC, microSD, MultiMediaCard (MMC)
Supported Resolutions
4096 x 2160, 3840 x 2160
Compatibility
Apple MacBook Pro (15 & 16), Apple MacBook Air, HP Notebooks, Lenovo ThinkPad Notebooks, Dell XPS Notebooks
USB Type-A
Yes
Device Supported
Notebook
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Number of USB 3.1 Gen 1 Type-A Ports
4
Number of USB 3.0 Ports
2
Number of USB Ports
6
USB Type-C Detail
(1) USB Type-C (24 pin) USB 3.0 (5Gbps), (2) Thunderbolt™ 3 USB-C (24-pin) (40Gbps)
Number of Displays Supported
2
Thunderbolt
Yes
Microphone
Yes
Brand Compatibility
HP, Lenovo, Apple, Dell
Memory Card Reader
Yes
Number of DisplayPort Outputs
1
Network (RJ-45)
Yes
Headphone/Microphone Combo Port
Yes
Host Interface
Thunderbolt 3
Number of RJ-45 Ports
1
Screen Mode
4K
USB Type-C
Yes
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.