
CHARGE AND SYNC YOUR MICRO USB-EQUIPPED SMARTPHONE OR TABLET WITH REDUCED CLUTTE
Mfr # USBAUB15CMBK
Zoro # G515190057
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB Micro-B
Features
Molded, Charging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USBAUB15CMBK
Zoro #
G515190057
UPC #
65030859424
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB Micro-B
Features
Molded, Charging
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Shielding
Yes
Connector Gender on First End
Male
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Device Supported
Smartphone, Notebook, Tablet
Connector Gender on Second End
Male
Conductor
Copper
Data Transfer Rate
480-Mbit/s
American Wire Gauge
28 AWG
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.