
CHARGE AND SYNC YOUR MICRO USB-EQUIPPED SMARTPHONE OR TABLET WITH REDUCED CLUTTE
Mfr # USBAUB1BK
Zoro # G615190025
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging, Molded
Cable Type
USB/USB Micro-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBAUB1BK
Zoro #
G615190025
UPC #
65030858144
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging, Molded
Cable Type
USB/USB Micro-B
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
American Wire Gauge
28 AWG
Shielding
Yes
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connector Gender on First End
Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector Plating
Nickel
Device Supported
Tablet PC, Smartphone, Notebook, Tablet
Conductor
Copper
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.