
CHARGE AND SYNC YOUR USB 2.0 MICRO-B DEVICES FROM A USB-C HOST, WITH REDUCED CLU
Mfr # USB2CUB50CM
Zoro # G021702102
product price: $11.65
/eaKey Features
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Color
Black
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CUB50CM
Zoro #
G021702102
UPC #
845973098865
Country of Origin
Multiple
Details
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Color
Black
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Device Supported
Wall Charger, Smartphone, Power Bank, External Hard Drive, Car Charger, Computer, Notebook
End 2 Connection Type
Micro USB 2.0 Type B - Male
Cable Type
USB
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Features
Charging, Reversible
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
Description
TTER - 0.5M USB C TO MICRO USB CHARGE CABLE M/M - 50CM USB 2.0 TYPE C TO MICRO B
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.