
CHARGE OR SYNC MICRO USB MOBILE DEVICES FROM A STANDARD USB PORT ON YOUR DESKTOP
Mfr # UUSBHAUB3
Zoro # G015190038
product price: $8.45
/eaSold in multiples of 2 for $16.90
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB Micro-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBHAUB3
Zoro #
G015190038
UPC #
65030828130
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB Micro-B
Features
Charging, Left-angled Connector, Strain Relief, Molded
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Conductor
Copper
Device Supported
Digital Camera, GPS, PDA, Tablet PC, Smartphone, Camera
Data Transfer Rate
480-Mbit/s
American Wire Gauge
28 AWG
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Connector Gender on First End
Male
Connector Plating
Nickel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.