
CISCO GLC-LH-SMD COMPATIBLE SFP - 1000BASE-LX/LH 1 GBPS - 1GBE MODULE - 1GE GIGA
Mfr # GLCLHSMDST
Zoro # G314909072
product price: $55.45
/eaKey Features
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX/LH Network
Connector Type
LC
Network Technology
1000Base-LX/LH
Fiber Mode Supported
Single-mode, Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLCLHSMDST
Zoro #
G314909072
UPC #
65030864268
Country of Origin
China
Dimensions
Width
0.5 in
Depth
2.3 in
Height
0.3 in
Details
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX/LH Network
Connector Type
LC
Network Technology
1000Base-LX/LH
Fiber Mode Supported
Single-mode, Multi-mode
Ethernet Technology
1.25 Gigabit Ethernet
Compatibility
MSA Compliant. Cisco Firepower Switches: ASR920, IE2000, IE4000, ASR1000.
Item
SFP (mini-GBIC) Module
Application
Optical Network, Data Networking
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.