Zoro Homepage

CISCO GLC-LX-SM-RGD COMP. SFP - 1GBE DDM

  • Mfr # GLCLXSMRGDST

  • Zoro # G314908785


product price: $34.99
/ea

Key Features

Connector Type
LC
Height
0.5 in
Width
0.5 in
Depth
2.2 in
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCLXSMRGDST
Zoro #
G314908785
UPC #
65030868662
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.5 in
Depth
2.2 in

Details

Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Technology
1000Base-LX
Ethernet Technology
1.25 Gigabit Ethernet
Compatibility
Multi-Source Agreement Compliant. Cisco Firepower Switches: ASR920, IE2000, IE4000, ASR1000.
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.