Zoro Homepage

CISCO GLC-SX-MMD COMPATIBLE SFP - 1000BASE-SX 1 GBPS - 1GBE MODULE - 1GE GIGABIT

  • Mfr # GLCSXMMDST

  • Zoro # G014908696


product price: $54.45
/ea

Key Features

Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Width
0.5 in
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCSXMMDST
Zoro #
G014908696
UPC #
65030868587
Country of Origin
China

Dimensions

Width
0.5 in
Depth
2.2 in
Height
0.5 in

Details

Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Ethernet Technology
1.25 Gigabit Ethernet
Network Technology
1000Base-SX
Connector Type
LC
Compatibility
MSA or Cisco compliant SFP port. Cisco Firepower Switches: ASR920, IE2000, IE4000, ASR1000.
Item
SFP (mini-GBIC) Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.