Zoro Homepage
This item is Discontinued.
Startech.Com Cisco QSFP-40G-LR4 QSFP+ - SM, QSFP40GLR4ST QSFP40GLR4ST

Cisco QSFP-40G-LR4 QSFP+ - SM, QSFP40GLR4ST (Discontinued)

  • Mfr # QSFP40GLR4ST
  • Zoro # G5037497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP40GLR4ST
Zoro #
G5037497
UPC #
65030869317
Country of Origin
Unknown

Description

100% compatibility with Cisco QSFP-40G-LR4 guaranteed - Maximum transfer distance of 10 km (6.2 mi) - QSFP+ (Mini-GBIC) meets or exceeds OEM specifications - QSFP+ transceiver module complies with MSA industry standards - 40GBASE-LR4 fiber transceiver has low power consumption: < 2.5 W - Hot-swappable with other fiber optic modules - Single mode connector - DDM: Yes - MTBF: 1 489 426 hours - Max. Data Transfer Rate: 40 Gbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.