Zoro Homepage

CISCO QSFP-40G-SR4 COMPATIBLE QSFP+ - 40GBASE-SR4 40 GBPS - 40GBE MODULE - 40GE

  • Mfr # QSFP40GSR4ST

  • Zoro # G014908689


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
0.7 in
Network Technology
40GBase-SR4
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP40GSR4ST
Zoro #
G014908689
UPC #
65030868617
Country of Origin
China

Dimensions

Width
0.7 in
Depth
2.8 in
Height
0.5 in

Details

Network Technology
40GBase-SR4
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant. Cisco Firepower Switches: ASR1000, ASR9000, C9300, C3850.
Interfaces/Ports Details
(1) LC Duplex 40GBase-SR4 Network
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Item
QSFP+ Transceiver Module
Number of Ports
1
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.