Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco SFP-10G-LR Compatible SFP+ Fiber Module - 10GBASE-LR

  • Mfr # SFP10GLRST

  • Zoro # G621724498


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GLRST
Zoro #
G621724498
UPC #
065030864275
Country of Origin
China

Description

The SFP10GLRST is a Cisco SFP-10G-LR compatible fiber transceiver module that has been designed, programmed and tested to work with Cisco brand switches and routers. It delivers dependable 10 GbE connectivity over fiber cable, for 10GBASE-LR compliant networks, with a maximum distance of up to 10 km (6.2 mi). Technical Specifications: Wavelength: 1310nm Maximum Data Transfer Rate: 10 Gbps Type: Single Mode Fiber Connection Type: LC Connector Maximum Transfer Distance: 10 km (6.2 mi) MTBF: 2,104,865 hours Power Consumption: Less than 1.3 Watts Digital Diagnostics Monitoring (DDM): Yes This SFP+ fiber module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech.com SFPs StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.