
CISCO SFP-10G-LR-S COMPATIBLE SFP+ - 10GBASE-LR 10 GBPS - 10GBE MODULE - 10GE GI
Mfr # SFP10GLRSTTA
Zoro # G514908752
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant Cisco Firepower Switches: ASR9000, C9300, C3850, C9500
Height
0.4 in
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GLRSTTA
Zoro #
G514908752
UPC #
65030867733
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.4 in
Depth
2.2 in
Width
0.5 in
Details
Compatibility
MSA Compliant Cisco Firepower Switches: ASR9000, C9300, C3850, C9500
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Mode Supported
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Total Number of Ports
1
Network Technology
10GBase-LR
Item
SFP+
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.