
CISCO SFP-10G-SR-S COMPATIBLE SFP+ - 10GBASE-SR 10 GBPS - 10GBE MODULE - 10GE GI
Mfr # SFP10GSRSST
Zoro # G414908722
product price: $52.75
/eaKey Features
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Compatibility
MSA Compliant Cisco Firepower Switches: ASR9000, C9300, C3850, C9500.
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GSRSST
Zoro #
G414908722
UPC #
65030868594
Country of Origin
China
Dimensions
Depth
2.3 in
Height
0.5 in
Width
0.5 in
Details
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Compatibility
MSA Compliant Cisco Firepower Switches: ASR9000, C9300, C3850, C9500.
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Item
SFP+ Transceiver Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking, Optical Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.