CISCO SFP-10G-ZR COMPATIBLE SFP+ - 10GBASE-ZR 10 GBPS - 10GBE MODULE - 10GE GIGA

  • Mfr # SFP-10G-ZR-ST

  • Zoro # G114909425


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-ZR
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Mode Supported
Single-mode
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-ZR-ST
Zoro #
G114909425
UPC #
65030885980
Country of Origin
China

Details

Network Technology
10GBase-ZR
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Mode Supported
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-ZR Network
Total Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Environmentally Friendly
Yes
Item
SFP+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.