Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CITRIX SFP-TX COMPATIBLE SFP - 1GBE

  • Mfr # SFP-TX-ST

  • Zoro # G514909186


product price: $51.15
/ea

Key Features

Network Technology
10/100/1000Base-TX
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-TX-ST
Zoro #
G514909186
UPC #
65030885744
Country of Origin
China

Details

Network Technology
10/100/1000Base-TX
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Compatibility
MSA Compliant
Item
SFP (mini-GBIC) Module
Number of Ports
1
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.