Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPOSITE S-VIDEO TO VGA VIDEO CONVERTER

  • Mfr # VID2VGATV2

  • Zoro # G716478978


product price: $227.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Number of VGA Outputs
1
Maximum Resolution
1600 x 1200
Composite Video
Yes
Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VID2VGATV2
Zoro #
G716478978
UPC #
65030844345
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.4 in
Height
1 in
Width
2.5 in

Details

VGA
Yes
Number of VGA Outputs
1
Maximum Resolution
1600 x 1200
Composite Video
Yes
Platform Supported
PC
S-Video
Yes
Environmentally Friendly
Yes
Number of Composite Video Inputs
1
Functions
Video Scaling, Signal Conversion
Analog Signal
Yes
Number of S-Video Inputs
1
Standards
CE, FCC
Video Signal Format
NTSC, PAL
Includes
Composite and S-Video to VGA Video Scan Converter, VGA to Component (RCA) breakout cable, Universal Power Adapter, Instruction Manual
Video Formats
HDTV
Item
Signal Converter
Mounting
External
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.