Zoro Homepage

CONNECT 6 FT / 1.8M CISCO USB CONSOLE CABLE TO USB 2.0 EQUIPPED LAPTOP TO RJ45 P

  • Mfr # ICUSBROLLOVR

  • Zoro # G714877889


product price: $32.15
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
5.91 ft
End 2 Connection Type
RJ-45 Network - Male
Includes
6 ft. (1.8 m) Cisco USB Console Cable - USB to RJ45, (1) Quick-Start Guide
Cable Type
RJ-45/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSBROLLOVR
Zoro #
G714877889
UPC #
65030880459
Country of Origin
China

Dimensions

Cable Length
5.91 ft

Details

Item
Network Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
RJ-45 Network - Male
Includes
6 ft. (1.8 m) Cisco USB Console Cable - USB to RJ45, (1) Quick-Start Guide
Cable Type
RJ-45/USB
Connector on Second End Details
(1) RJ-45 Network - Male
American Wire Gauge
28 AWG
Data Transfer Rate
460-kbit/s
Operating System Compatibility
macOS Monterey 12.0, Windows Server 2012 R2, Windows Server 2008 R2, Windows 8.1, macOS Big Sur 11.0, Mac OS X 10.6 Snow Leopard, Windows 11, Windows 10, Windows Server 2022, Windows 8, Windows Server 2016, macOS Ventura 13.0, Windows Server 2012, macOS Catalina 10.15, Windows 7, Windows Server 2019
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
(1) 4-pin USB 2.0 Type A - Male
Device Supported
Server, Switch, Desktop Computer, Router, Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.