Zoro Homepage

CONNECT A 2.5INCH SATA SSD/HDD TO YOUR COMPUTER USING THIS USB 3.1 GEN 2 10 GBP

  • Mfr # USB312SAT3CB

  • Zoro # G714879142


product price: $20.65
/ea

Key Features

Includes
USB 3.1 Gen 2 (10Gbps) Adapter Cable for 2.5" SATA SSD/HDD Drives, (1) Quick Start Guide
Color
Black
Material
Plastic
Connector on Second End Details
1 x 9-pin USB 3.2 (Gen 2) Type A - Male
Connector on First End Details
1 x 22-pin SATA 3.0/Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB312SAT3CB
Zoro #
G714879142
UPC #
65030861779
Country of Origin
China

Details

Item
Data Transfer Adapter
Includes
USB 3.1 Gen 2 (10Gbps) Adapter Cable for 2.5" SATA SSD/HDD Drives, (1) Quick Start Guide
Color
Black
Material
Plastic
Connector on Second End Details
1 x 9-pin USB 3.2 (Gen 2) Type A - Male
Connector on First End Details
1 x 22-pin SATA 3.0/Power
Green Environmental Attribute
Environmentally Friendly
Environmental Certification
EU RoHS
Package Contents
USB 3.1 Gen 2 (10Gbps) Adapter Cable for 2.5" SATA SSD/HDD Drives, 1 x Quick Start Guide
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Product Material
Plastic
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.