
CONNECT A USB TYPE-C DEVICE TO YOUR LAPTOP OR DESKTOP COMPUTER WITH REDUCED CLUT
Mfr # USB31AC50CM
Zoro # G214877624
product price: $17.55
/eaKey Features
End 1 Connection Type
USB 3.1 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31AC50CM
Zoro #
G214877624
UPC #
65030867016
Country of Origin
China
Dimensions
Cable Length
1.64 ft
Wire Size
30 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB-C
Features
Charging
Connector Gender on Second End
Male
Connector on First End Details
(1) 9-pin USB 3.1 Type A - Male
Connector Gender on First End
Male
Connector Plating
Nickel
Device Supported
Wall Charger, Notebook, External Hard Drive, Car Charger, Charger, Mobile Device, Computer, Power Bank, Tablet
Data Transfer Rate
10-Gbit/s
American Wire Gauge
30 AWG
Connector on Second End Details
(1) 24-pin USB 3.1 Type C - Male
Data Transfer Speed
10 Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.