Zoro Homepage

CONNECT A VGA MONITOR FOR AN EXTENDED DESKTOP MULTI-MONITOR USB SOLUTION - USB V

  • Mfr # USB2VGAE2

  • Zoro # G914903210


product price: $24.95
/ea

Key Features

Length
3 in
Includes
USB to VGA Adapter, (1) Driver and Software CD, (1) Instruction Manual
Height
2 in
Standards
CEFCC
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2VGAE2
Zoro #
G914903210
UPC #
65030835619
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Height
2 in
Width
1.7 in

Details

Item
Video Adapter
Includes
USB to VGA Adapter, (1) Driver and Software CD, (1) Instruction Manual
Standards
CEFCC
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.