
CONNECT AN HDMI-ENABLED OUTPUT DEVICE TO A DVI-D DISPLAY, OR A DVI-D OUTPUT DEVI
Mfr # HDMIDVIMM6
Zoro # G014897556
product price: $9.99
/eaKey Features
Cable Type
DVI/HDMI
Conductor
Copper
Connector Gender on Second End
Male
Device Supported
Video Device, Monitor, HDTV Set-top Boxes, Projector, LCD TV, Set-top Box, DVD Player, HDTV, TV, Plasma
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMIDVIMM6
Zoro #
G014897556
UPC #
65030809597
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
DVI/HDMI
Conductor
Copper
Connector Gender on Second End
Male
Device Supported
Video Device, Monitor, HDTV Set-top Boxes, Projector, LCD TV, Set-top Box, DVD Player, HDTV, TV, Plasma
Connector Gender on First End
Male
American Wire Gauge
28 AWG
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Certifications & Standards
FCC
Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Features
Passive, Molded, Strain Relief
Color
Black
Standards
FCC
Connector on First End Details
(1) 19-pin DVI-D Digital Video - Male
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.