
CONNECT DVI CAPABLE DEVICES TO HDMI-ENABLED DEVICES AND VICE VERSA - HDMI TO DVI
Mfr # HDMIDVIFM
Zoro # G914897489
product price: $15.09
/eaKey Features
Length
2 in
Adapter Type
DVI/HDMI
Connector Gender on First End
Female
Width
1.7 in
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMIDVIFM
Zoro #
G914897489
UPC #
65030811385
Country of Origin
China
Dimensions
Length
2 in
Width
1.7 in
Height
0.6 in
Details
Adapter Type
DVI/HDMI
Connector Gender on First End
Female
Connector Plating
Gold
Connector Gender on Second End
Male
Item
Video Adapter
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on Second End Details
(1) DVI-D Digital Video Male
Features
Passive
Connector on First End Details
(1) HDMI Digital Audio/Video Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.