Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECT TO A GIGABIT ETHERNET FIBER OPTIC NETWORK THROUGH YOUR LAPTOPS USB-A POR

  • Mfr # US1GA30SXSC

  • Zoro # G416106317


product price: $329.19
/ea
Free Shipping & Returns

Key Features

SC Port Type
Duplex
USB
Yes
Number of Ports
1
Network Standard
1000Base-SX
Number of SC Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US1GA30SXSC
Zoro #
G416106317
UPC #
65030875127
Country of Origin
China

Dimensions

Width
5.5 in
Height
0.8 in
Fiber Optic Cable Wavelength
850 nm

Details

SC Port Type
Duplex
USB
Yes
Number of Ports
1
Network Standard
1000Base-SX
Number of SC Ports
1
Includes
USB 3.0 to Fiber Optic Converter - 1000Base-SX SC, 1 x Quick-Start Guide
Power Source
USB
Item
Transceiver/Media Converter
Ethernet Technology
Gigabit Ethernet
Maximum Distance Supported
0.55 km
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.