
CONNECT USB 2.0 USB-B DEVICES TO YOUR USB-C OR THUNDERBOLT 3 COMPUTER - 6FT USB
Mfr # USB2CB2M
Zoro # G114877717
product price: $18.19
/eaKey Features
End 1 Connection Type
USB 2.0 Type B - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CB2M
Zoro #
G114877717
UPC #
65030865630
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Reversible
Cable Type
USB-C/USB-B
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB 2.0 Type B - Male
Environmentally Friendly
Yes
Device Supported
Notebook, Printer, External Hard Drive, Computer, Tablet, Scanner
Shielding
Yes
American Wire Gauge
22/30 AWG
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Color
Black
REACH free of SVHC
Yes
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.