
CONNECT USB MICRO-B DEVICES TO YOUR USB-C HOST, USING THIS DURABLE 1-METER CABLE
Mfr # USB31CUB1M
Zoro # G614879143
product price: $17.95
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
Micro USB 3.1 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31CUB1M
Zoro #
G614879143
UPC #
65030860772
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Micro USB 3.1 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Features
Charging, Reversible
Shielding
Yes
Connector on Second End Details
1 x 10-pin Micro USB 3.1 Type B - Male
Connector Gender on Second End
Male
Device Supported
Desktop Computer, Tablet, Peripheral Device, Storage Device, Portable Hard Drive, Dock, Notebook
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Plating
Nickel
Data Transfer Rate
10-Gbit/s
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Data Transfer Speed
10-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.