CONNECT YOUR MACBOOK, CHROMEBOOK OR LAPTOP WITH USB-C TO A VGA MONITOR/PROJECTOR

  • Mfr # CDP2VGA

  • Zoro # G814903211


product price: $33.29
/ea

Key Features

Cable Length
5.50 in
Features
Lightweight
Length
7.1 in
Height
0.6 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2VGA
Zoro #
G814903211
UPC #
65030862608
Country of Origin
Viet Nam

Dimensions

Cable Length
5.50 in
Length
7.1 in
Height
0.6 in
Width
1.5 in

Details

Item
A/V Adapter
Features
Lightweight
Adapter Type
USB-C/VGA
Environmentally Friendly
Yes
Connector Type on Second End
USB 3.1 Type C - Male
Connector on Second End Details
(1) 24-pin USB 3.1 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Female
Connector Type on First End
HD-15 VGA - Female
Connector on First End Details
(1) 15-pin HD-15 VGA - Female
Maximum Resolution Supported
1920 x 1200
End of Life Manual Availability
Yes
Connection A
1 x 15-pin HD-15 VGA - Female
Color
Black
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Connection B
1 x 24-pin USB 3.1 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.