
CONNECT YOUR USB TYPE-C DEVICES - 3FT USB 3.1 CABLE - 3FEET USB C CABLE - 1M USB
Mfr # USB31CC1M
Zoro # G714879180
product price: $20.29
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB31CC1M
Zoro #
G714879180
UPC #
65030860741
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Compatible With
Dell XPS Notebook, Apple MacBook Nexus Smartphones: 6P , 5X
Features
Reversible, Charging
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Plating
Nickel
Device Supported
Mobile Device, Charger, Smartphone, MacBook, Desktop Computer, Wall Charger, Car Charger, Docking Station, Notebook, Hard Drive, Power Bank, Storage Enclosure
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Data Transfer Rate
10-Gbit/s
Environmentally Friendly
Yes
Shielding
Yes
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Compatibility
Dell XPS Notebook, Apple MacBook Nexus Smartphones: 6P , 5X
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.