
CONNECT YOUR USB TYPE-C DEVICES TO A COMPUTER - 3FT USB A TO USB C CABLE - 3 FT
Mfr # USB315AC1M
Zoro # G021703918
product price: $16.15
/eaKey Features
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB315AC1M
Zoro #
G021703918
UPC #
85896644248
Country of Origin
China
Details
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Features
Charging
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector Plating
Nickel
Device Supported
Hard Drive, Tablet, Computer, Notebook, Mobile Device
Color
Black
End 1 Connection Type
USB 3.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 3.0 Type C - Male
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Cable Type
USB/USB-C
Environmentally Friendly
Yes
Description
USB TYPE A TO USB TYPE C CABLE - USB-C TO USB - 3FEET USB TO USB 3.0 TYPE C CAB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.