Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECT YOUR USB TYPE-C DEVICES TO YOUR COMPUTER, WITH REDUCED CLUTTER - 0.5M US

  • Mfr # USB2AC50CM

  • Zoro # G421708148


product price: $14.65
/ea

Key Features

Color
Black
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Plating
Nickel
Shielding
Yes
Cable Type
USB/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC50CM
Zoro #
G421708148
UPC #
889028029978
Country of Origin
China

Details

Color
Black
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Plating
Nickel
Shielding
Yes
Cable Type
USB/USB-C
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Smartphone, Computer, Car Charger, Wall Charger, Notebook, Power Bank
Features
Reversible, Charging
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s

Description

B C CHARGER CABLE - 50CM USB 2.0 TYPE C TO TYPE A CABLE - 20INCH USB A TO C CABL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.