
CONNECT YOUR VGA DISPLAY TO A DVI-I SOURCE - DVI TO VGA - DVI TO VGA ADAPTER - D
Mfr # DVIVGAMF
Zoro # G214878706
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Features
Pass-thru
Compatible With
VGA Monitor -
Connector Type on First End
HD-15 - Female
Connector on First End Details
(1) 15-pin HD-15 Female
Connector Type on Second End
DVI-I Digital Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVIVGAMF
Zoro #
G214878706
UPC #
65030787598
Country of Origin
China
Details
Item
Video Adapter
Features
Pass-thru
Compatible With
VGA Monitor -
Connector Type on First End
HD-15 - Female
Connector on First End Details
(1) 15-pin HD-15 Female
Connector Type on Second End
DVI-I Digital Video - Male
Environmentally Friendly
Yes
Adapter Type
DVI/VGA
Connector Gender on First End
Female
Connector on Second End Details
(1) 24-pin DVI-I Video Male
Connector Gender on Second End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.