Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Sit Stand Desk Converter 35x21in

  • Mfr # ARMSTSCORNR

  • Zoro # G216472018


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Height Adjustable
Yes
Maximum Load Capacity
33.07 lb
Environmentally Friendly
Yes
Shape
L-shaped
Height
6.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMSTSCORNR
Zoro #
G216472018
UPC #
65030882446
Country of Origin
Taiwan, Province of China

Dimensions

Height Adjustable
Yes
Height
6.30 in
Maximum Screen Size Supported
30 in
Width
44.40 in
Length
27.70 in

Details

Item
Multipurpose Desktop Riser
Maximum Load Capacity
33.07 lb
Environmentally Friendly
Yes
Shape
L-shaped
End of Life Manual Availability
Yes
Package Contents
Sit-Stand Workstation, Hex Key (Small), Hex Key (Large), Clamp Plate, M10 x 50mm Bolt, 3/8-16 x 2" Bolt, Manual
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Black
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Form Factor
Tabletop, Desktop
Features
Weighted Base, Grommet, Sit-stand, Sturdy, Cable Management, Flexible, Ergonomic, Pneumatic Adjustment, Comfortable, Keyboard Tray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.