
CPU MOUNT - ADJUSTABLE CPU WALL MOUNT
Mfr # CPUWALLMNT
Zoro # G416471996
product price: $60.55
/eaKey Features
Maximum Load Capacity
22.10 lb
Height
6.10 in
Material
Steel
Durability
Dirt Resistant, Dust Resistant
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPUWALLMNT
Zoro #
G416471996
UPC #
65030870207
Country of Origin
China
Dimensions
Height
6.10 in
Width
8.30 in
Length
9.30 in
Details
Item
CPU Mount
Maximum Load Capacity
22.10 lb
Material
Steel
Durability
Dirt Resistant, Dust Resistant
End of Life Manual Availability
Yes
Package Contents
1 x CPU Mount, 2 x Adjustable Strap, 3 x Wall Anchor, 3 x Screw, 2 x Thumbscrew, 1 x Instruction Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Color
Black
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Device Supported
CPU
Features
Heavy Duty, Sturdy, Adjustable Strap, Adjustable, Space Saving Design
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.