Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CREATE A MOBILE WORKSTATION USING YOUR LAPTOP USB 3.0 PORT -TRAVEL DOCKING STATI

  • Mfr # USB3SMDOCKHV

  • Zoro # G214897752


product price: $107.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 10.6 Snow Leopard, Windows Vista, Windows XP SP3, Mac OS X 13.0 Ventura, macOS 14, Mac OS X 10.15 Catalina, Windows 8, Windows 11, Mac OS X 12.0 Monterey, Windows 8.1, Mac OS X 10.14 Mojave, Windows 7, Mac OS X 10.12 Sierra, Mac OS X 11.0 Big Sur, Windows 10
Width
2.20 in
Height
0.70 in
Color
Black
Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB3SMDOCKHV
Zoro #
G214897752
UPC #
65030858281
Country of Origin
China

Dimensions

Width
2.20 in
Height
0.70 in
Length
4.9 in
Cable Length
3.70 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 10.6 Snow Leopard, Windows Vista, Windows XP SP3, Mac OS X 13.0 Ventura, macOS 14, Mac OS X 10.15 Catalina, Windows 8, Windows 11, Mac OS X 12.0 Monterey, Windows 8.1, Mac OS X 10.14 Mojave, Windows 7, Mac OS X 10.12 Sierra, Mac OS X 11.0 Big Sur, Windows 10
Color
Black
Status Indicators
1 - Link (Green), 1 - Activity (Yellow)
Number of Displays Supported
1
Green Environmental Attribute
Environmentally Friendly
HDMI
Yes
Charging Capability
No
Supported Resolutions
2048 x 1152
Ethernet Technology
Gigabit Ethernet
Number of USB 3.0 Ports
2
HDMI Out
Yes
Device Supported
Notebook
Features
Indicator Light
Connectivity Technology
Wired
VGA
Yes
USB Type-A
Yes
Number of USB Ports
2
VGA Out
Yes
Host Interface
USB 3.0
Compatibility
Microsoft Products: Surface Pro 4, Surface Pro 3, Surface 3, Surface Pro 2, Surface Book
Brand Compatibility
Microsoft
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.