
CREATE ULTRA HD CONNECTIONS BETWEEN YOUR HDMI DEVICES AT DISTANCES OF UP TO 50 F
Mfr # HDMM50
Zoro # G314883594
product price: $56.15
/eaKey Features
Cable Type
HDMI
Cable Length
50 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMM50
Zoro #
G314883594
UPC #
65030849388
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Molded
Conductor Material
Copper
Shielding
Yes
Item
Video Cable
Environmental Certification
RoHS
Connector Gender on First End
Male
Conductor
Copper
American Wire Gauge
24 AWG
Connector Gender on Second End
Male
Connector Plating
Gold
Supported Resolution
3840 x 2160
Device Supported
Gaming Console, DVD Player, Audio/Video Device, HDTV, Blu-ray Player, TV, Projector, Digital Video Recorder
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.