
DATA TRANSFER CABLE, USB C TO A, MAC/WIN
Mfr # USBC3LINK
Zoro # G216423164
product price: $49.19
/eaKey Features
End 2 Connection Type
USB 3.0 Type C - Male
REACH free of SVHC
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC3LINK
Zoro #
G216423164
UPC #
65030875202
Country of Origin
China
Details
End 2 Connection Type
USB 3.0 Type C - Male
REACH free of SVHC
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connector Gender on First End
Male
Product Material
Plastic
Device Supported
Notebook, Desktop Computer, MAC
Color
Black
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
End of Life Manual Availability
Yes
Package Contents
USB-C to USB 3.0 Data Transfer Cable for Mac and Windows, 2m (6ft), 1 x Quick-Start Guide
Features
LED
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmental Certification
EU RoHS
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
Cable Type
USB/USB-C
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.