
DELL EMC QSFP-40G-SR4 COMPATIBLE QSFP+ - 40GBASE-SR4 40GBPS - 40GBE MODULE - 40G
Mfr # QSFP40GSR4ES
Zoro # G114909401
product price: $72.45
/eaKey Features
Connector Type
MPO
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP40GSR4ES
Zoro #
G114909401
UPC #
65030884235
Country of Origin
China
Details
Item
QSFP+
Connector Type
MPO
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes
Network Technology
40GBase-SR4
Total Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO Duplex 40GBase-SR4 Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.