Zoro Homepage

DELL EMC SFP-10G-BX40-U COMPATIBLE SFP+

  • Mfr # SFP10GBX40US

  • Zoro # G614909338


product price: $57.15
/ea

Key Features

Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 10GBase-BX40-U Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GBX40US
Zoro #
G614909338
UPC #
65030883382
Country of Origin
China

Details

Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 10GBase-BX40-U Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-BX40-U
Item
SFP+ Transceiver Module
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.