
DELL EMC SFP-10G-ER COMPATIBLE SFP+ 10GE
Mfr # SFP10GEREMST
Zoro # G114909296
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GEREMST
Zoro #
G114909296
UPC #
65030883320
Country of Origin
China
Details
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-ER Network
Network Technology
10GBase-ER
Item
SFP+ Transceiver Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.