
DELL EMC SFP-1G-BX80-U COMPATIBLE SFP
Mfr # SFP1GBX80UES
Zoro # G914909250
product price: $34.19
/eaKey Features
Network Technology
1000Base-BX80-U
Interfaces/Ports Details
(1) LC Duplex 1000Base-BX80-U Network
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP1GBX80UES
Zoro #
G914909250
UPC #
65030883313
Country of Origin
China
Details
Network Technology
1000Base-BX80-U
Interfaces/Ports Details
(1) LC Duplex 1000Base-BX80-U Network
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network, Data Networking
Number of Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.