Zoro Homepage

DisplayPort KVM Cable

  • Mfr # SKDP2DPMMKVM03-TAA

  • Zoro # G722639943


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Workstation, Computer, KVM Switch
Connector on Second End Details
1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male, 1 x DisplayPort Digital Video - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKDP2DPMMKVM03-TAA
Zoro #
G722639943
UPC #
065030925754
Country of Origin
United States

Dimensions

Height
0.6 in
Width
0.8 in
Cable Length
3 ft

Details

Device Supported
Workstation, Computer, KVM Switch
Connector on Second End Details
1 x USB 2.0 Type A - Male, 1 x Mini-phone Audio - Male, 1 x DisplayPort Digital Video - Male
Connector Gender on Second End
Male
Item
KVM Cable
Connector Gender on First End
Male
Color
Black
Operating System Compatibility
ChromeOS, Windows, Mac OS, Linux
Features
Clutter-free
Connector on First End Details
1 x DisplayPort Digital Video - Male, 1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male

Description

TAAcompliant KVM cable connects a Display Port computer to a DP KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows macOS Linux and all hardware platforms such as Intel AMD Apple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.