
DisplayPort KVM Cable
Mfr # SKDPMMKVM06-TAA
Zoro # G022640021
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male
Width
0.8 in
Features
Clutter-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKDPMMKVM06-TAA
Zoro #
G022640021
UPC #
065030925846
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.8 in
Height
0.6 in
Cable Length
6 ft
Details
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male
Features
Clutter-free
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB 2.0 Type A - Male
Item
KVM Cable
Device Supported
Computer, KVM Switch, Workstation
Connector on First End Details
1 x USB 2.0 Type B - Male, 1 x DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Operating System Compatibility
Windows, Mac OS, Linux, ChromeOS
Description
TAAcompliant KVM cable connects a Display Port computer to a DP KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows macOS Linux and all hardware platforms such as Intel AMD Apple
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.